Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50537 GTX 3280 8MX 30
GATES 9327-50537 GTX 3280 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 3280 8MX 30
rubix:
270A0713
manufacturer :
9327-50537
ean:
5414465182846
Technical specifications
Profile
8mx
Primitive length
3280
mm
Belt width
30
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50537 GTX 3280 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
3280
mm
Belt width
30
mm
Pitch
8
mm
Material
cr
Number of teeth
410
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
246.58
excl. VAT
/
Each
£
295.90
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES SYNCH BELT GT3 840 3MGT 6
GATES HTD BELT 5M PITCH HTD 800 5M 15
GATES GT4 3500 14MGT 115 POWERGRIP GT4
GATES SYNCH BELT GT3 150 3MGT 6
GATES HTD BELT 8M PITCH HTD 1128 8M 85
GATES SYNCH BELT GT3 250 5MGT 25
2600 RPP8 20 RPP BELT
OPTIBELT 276 3MHP 9 1995613
GATES GT4 3150 14MGT 85 POWERGRIP GT4
GATES 9297-50097 TP HTD 500 5M 25
OPTIBELT 525 5MHP 9 1653624
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2660 37 9239-05190
OPTIBELT 2600 8MHP 20 1973586
GATES HTD BELT 5M PITCH HTD 1225 5M 9
GATES GT4 1760 8MGT 30 POWERGRIP GT4