Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51003 GTX 1890 14MX 115
GATES 9327-51003 GTX 1890 14MX 115
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1890 14MX 115
rubix:
270A0732
manufacturer :
9327-51003
ean:
5414465184543
Technical specifications
Profile
14MX
Primitive length
1890
mm
Belt width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51003 GTX 1890 14MX 115
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
1890
mm
Belt width
115
mm
Pitch
14
mm
Material
CR
Number of teeth
135
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,220.73
excl. VAT
/
Each
£
1,464.88
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 2000 8M 3077ZA
OPTIBELT HTD TIMING BELT 1128 8M 5077ZA
GATES 9232-50089 TP GT2 3600 8MGT 20
GATES SYNCH BELT GT3 582 3MGT 15
GATES HTDBELT 3M PITCH HTD 255 3M 6
GATES SYNCH BELT GT3 276 3MGT 15
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2380 125
OPTIBELT 144 3M 977ZA HTD TIMING BELT 144-9MM
GATES PGGTBELTING OPEN 8MR-15MMSTEELX30MTR
GATES 9327-50432 GTX 1800 8MX 85
GATES GT4 2800 14MGT 85 POWERGRIP GT4
GATES 8M HTDSLEEVE HTD 1000 8M 2800
GATES HTD BELT 3M PITCH HTD 105 3M 9
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3304 90
OPTIBELT 411 3M 9 1594505