Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51004 GTX 1890 14MX 170
GATES 9327-51004 GTX 1890 14MX 170
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1890 14MX 170
rubix:
270A0733
manufacturer :
9327-51004
ean:
5414465184550
Technical specifications
Profile
14mx
Primitive length
1890
mm
Belt width
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51004 GTX 1890 14MX 170
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14mx
Primitive length
1890
mm
Belt width
170
mm
Pitch
14
mm
Material
cr
Number of teeth
135
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,804.57
excl. VAT
/
Each
£
2,165.48
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 2310 14MHP 85 1941646
OPTIBELT 1480 8MHP 50 1948618
GATES HTD 6600 20M 340 BELT PITCH
GATES HTDBELT3MPITCH HTD 600 3M 15
GATES HTDBELT3MPITCH HTD 945 3M 15
GATES SYNCH BELT GT3 300 3MGT 9
GATES POLYCHAIN2 BELT 8M PC2 8MGT 4480 12
GATES HTD BELT 8M PITCH HTD 424 8M 85
GATES HTD 1610 14M 55 HTD BELT 14M PITCH 1610-14M-55MM
GATES 9293-54996 HTD 2200 8M 50
OPTIBELT 402 3M 6 1040172
GATES 9232-50127 TP GT2 1890 14MGT 85
OPTIBELT 1890 14MHP 55 1962136
OPTIBELT 1200 8MHP 20 1631420
OPTIBELT 2590 14M 40 HIPO 1082677