GATES 932751033 POWERGRIP GTX SYNCHRONOUS BELT 2590-14MX-55

PowerGrip GTX Synchronous Belt

See technical informationSee documents
References
Gates:GTX 2590 14MX 55
Rubix:270A0741
Manufacturer :932751033
EAN:5414465184956
brand logo
Technical specifications
Profile14mx
Primitive length2590 mm
Belt width55 mm
See all Specifications
Documents

Product details : GATES 932751033 POWERGRIP GTX SYNCHRONOUS BELT 2590-14MX-55


PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.

Strengths

• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards

Applications

• Particularly suitable for pulleys with HTD® profile

Technical specifications


Attributes
Profile14mx
Primitive length2590 mm
Belt width55 mm
Materialchloroprene
Pitch14 mm
Number of teeth185
Show UNSPSC/ECL@SS
£ 680.07 excl. VAT
/ Each
£ 816.08 incl. VAT
  • Usually arrives within 14 working days