Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51034 GTX 2590 14MX 85
GATES 9327-51034 GTX 2590 14MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2590 14MX 85
rubix:
270A0742
manufacturer :
9327-51034
ean:
5414465184963
Technical specifications
Profile
14MX
Primitive length
2590
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51034 GTX 2590 14MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
2590
mm
Belt width
85
mm
Pitch
14
mm
Material
CR
Number of teeth
185
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,122.72
excl. VAT
/
Each
£
1,347.26
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 246 3MGT 15
GATES SYNCH BELT GT3 582 3MGT 9
OPTIBELT 620 5M 15 1958912
OPTIBELT 912 8M 30 HIPO 1082095
OPTIBELT 519 3M 6 1815181
OPTIBELT 650 5M 25 1838877
GATES 9327-51065 GTX 3850 14MX 55
OPTIBELT HTD TIMING BELT 318 3M 677ZA
GATES HTD BELT 3M PITCH HTD 225 3M 15
OPTIBELT 1896 8M 85 1887482
GATES 9327-50346 GTX 1424 8MX 85
OPTIBELT 640 8MHP 50 1880418
GATES GT4 4956 14MGT 40 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 1025 5M 15
GATES POLYCHAIN2 BELT 8M PC2 8MGT 3600 36