Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51060 GTX 3500 14MX 170
GATES 9327-51060 GTX 3500 14MX 170
PowerGrip GTX Synchronous Belt
References
gates:
GTX 3500 14MX 170
rubix:
270A0750
manufacturer :
9327-51060
ean:
5414465185373
Technical specifications
Profile
14MX
Primitive length
3500
mm
Belt width
170
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-51060 GTX 3500 14MX 170
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
3500
mm
Belt width
170
mm
Pitch
14
mm
Material
CR
Number of teeth
250
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,818.64
excl. VAT
/
Each
£
3,382.37
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTDBELT 3M PITCH HTD 330 3M 6
MECALINE 632.8M440 894863
OPTIBELT 288 8M 50 1601372
GATES HTD BELT 8M PITCH HTD 1080 8M 20
MECALINE 3360.14M420 894937
GATES SYNCH BELT GT3 750 3MGT 6
GATES GT4 640 8MGT 20 POWERGRIP GT4
OPTIBELT 2100 14MHP 170 1881402
GATES HTD BELT 8M PITCH HTD 960 8M 85
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3136 37 9239-05224
GATES SYNCH BELT GT3 144 3MGT 15
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2100 37 9239-05150
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2800 20
GATES 9327-50230 GTX 1064 8MX 20
GATES SYNCH BELT GT3 840 3MGT 15