Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51067 GTX 3850 14MX 115
GATES 9327-51067 GTX 3850 14MX 115
PowerGrip GTX Synchronous Belt
References
gates:
GTX 3850 14MX 115
rubix:
270A0755
manufacturer :
9327-51067
ean:
5414465185458
Technical specifications
Profile
14MX
Primitive length
3850
mm
Belt width
115
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-51067 GTX 3850 14MX 115
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
3850
mm
Belt width
115
mm
Pitch
14
mm
Material
CR
Number of teeth
275
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,055.83
excl. VAT
/
Each
£
2,467.00
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 450 5M 977ZA
OPTIBELT HTD TIMING BELT 600 5M 1577ZA
GATES 9327-50163 GTX 840 8MX 85
OPTIBELT 1863 3M 677TD HTD TIMING BELT 1863-6MM
OPTIBELT HTD TIMING BELT 720 8M 5077ZA
GATES 9327-50065 GTX 560 8MX 40
GATES SYNCH BELT GT3 350 5MGT 9
OPTIBELT 648 3M 977TD HTD TIMING BELT 648-9MM
OPTIBELT 560 5M 977ZA HTD TIMING BELT 560-5M-9MM
GATES SYNCH BELT GT3 564 3MGT 6
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1890 68
GATES HTD 2590 14M 55 BELT PITCH
GATES SYNCH BELT GT3 174 3MGT 9
OPTIBELT HTD TIMING BELT 180 5M 977ZA
GATES SYNCH BELT GT3 360 5MGT 15