GATES 3M HTDSLEEVE HTD 174 3M 2800


PowerGrip HTD Synchronous Belt

References
gates:174-3M
rubix:100A2996
ean:5412571322323
brand logo
brand logo
Technical specifications
Profile3M
Primitive length174 mm
Pitch3 mm
See all Specifications

Product details : GATES 3M HTDSLEEVE HTD 174 3M 2800


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applications

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technical specifications


Attributes
Profile3M
Primitive length174 mm
Pitch3 mm
MaterialCR
Number of teeth58
Height2.4 mm
Show UNSPSC/ECL@SS
£ 398.20 excl. VAT
/ Each
£ 477.84 incl. VAT
  • In stock: Next day delivery