Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 280 5M 1800
GATES 5M HTDSLEEVE HTD 280 5M 1800
PowerGrip HTD Synchronous Belt
References
gates:
280-5M
rubix:
105A9945
ean:
5412571321289
Technical specifications
Profile
5M
Primitive length
280
mm
Belt width
457.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 280 5M 1800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5M
Primitive length
280
mm
Belt width
457.2
mm
Pitch
5
mm
Material
CR
Number of teeth
56
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
268.31
excl. VAT
/
Each
£
321.97
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 525 3M 677ZA HTD TIMING BELT 525-6MM
OPTIBELT 8MHP-920-30 RPP-SLV8-30-920 TIMING BELT
GATES 5M HTDSLEEVE HTD 665 5M 2800
GATES HTDBELT3MPITCH HTD 681 3M 6
GATES HTD BELT 3M PITCH HTD 105 3M 9
OPTIBELT HTD TIMING BELT 960 8M 8577ZA
GATES 9252-00536 TP HTD 475 5M 15
GATES HTDBELT 3M PITCH HTD 213 3M 15
GATES HTDBELT 3M PITCH HTD 1863 3M 9
GATES 9232-50150 TP GT2 2800 14MGT 40
OPTIBELT 280 5M 2577ZA HTD TIMING BELT 280-5M-25MM
GATES PPT GT4 1280 8MGT 1800 POWERGRIP GT4
GATES 9232-50079 TP GT2 2600 8MGT 50
OPTIBELT 630 5MHP 25 1673177
GATES GT4 840 8MGT 1800 POWERGRIP GT4