Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 550 5M 1800
GATES 5M HTDSLEEVE HTD 550 5M 1800
PowerGrip HTD Synchronous Belt
References
gates:
550-5M
rubix:
102A2304
ean:
5414465016479
Technical specifications
Profile
5M
Primitive length
550
mm
Pitch
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 550 5M 1800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5M
Primitive length
550
mm
Pitch
5
mm
Material
CR
Number of teeth
110
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
458.97
excl. VAT
/
Each
£
550.76
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
GATES HTDBELT 3M PITCH HTD 144 3M 6
OPTIBELT 835 5MHP 9 1995162
GATES SYNCH BELT GT3 275 5MGT 25
GATES HTD 3150 14M 55 HTD BELT 14M PITCH 3150-14M-55MM
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2800 20
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1750 37 9239-05125
OPTIBELT 966 14MHP 55 1960956
GATES HTD BELT 8M PITCH HTD 1600 8M 85
OPTIBELT 1224 8MHP 30 1949603
GATES HTDBELT 5M PITCH HTD 120 5M 15
GATES GT4 3280 8MGT 85 POWERGRIP GT4
GATES HTD 826 14M 85 HTD BELT 14M PITCH 826 14M 85
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 62 9239-03410
OPTIBELT 825 5M 1577ZA HTD TIMING BELT 825-5M-15MM
GATES HTD BELT 14M PITCH HTD 2100 14M 85