GATES HTD BELT 8M PITCH HTD 600 8M 85


PowerGrip HTD Synchronous Belt

References
gates:HTD 600 8M 85
rubix:102A5894
manufacturer :9293-14060
ean:5412571277814
brand logo
brand logo
Technical specifications
Profile8M HTD
Primitive length600 mm
Belt width85 mm
See all Specifications

Product details : GATES HTD BELT 8M PITCH HTD 600 8M 85


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applications

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technical specifications


Attributes
Profile8M HTD
Primitive length600 mm
Belt width85 mm
Pitch8 mm
MaterialCR
Number of teeth75
Height6 mm
Show UNSPSC/ECL@SS
£ 64.08 excl. VAT
/ Each
£ 76.90 incl. VAT
  • Usually arrives within 14 working days