Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 8M HTDSLEEVE HTD 1064 8M 1800
GATES 8M HTDSLEEVE HTD 1064 8M 1800
PowerGrip HTD Synchronous Belt
References
gates:
1064-8M
rubix:
105A9763
ean:
5412571320848
Technical specifications
Profile
8M
Primitive length
1064
mm
Belt width
457.2
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 8M HTDSLEEVE HTD 1064 8M 1800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
8M
Primitive length
1064
mm
Belt width
457.2
mm
Pitch
8
mm
Material
CR
Number of teeth
133
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
463.26
excl. VAT
/
Each
£
555.91
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Create PDF from product
Check our products from related categories
GATES 5M HTDSLEEVE 500-5M/SLEEVE
OPTIBELT 1304 8M 3077ZA HTD TIMING BELT 1304-8M-30MM
OPTIBELT 4004 14M 8577TD HTD TIMING BELT 4004-14M-85MM
GATES 8M HTDSLEEVE HTD 640 8M 2800
OPTIBELT 489 3M 977TD HTD TIMING BELT 489-9MM
GATES HTD 5000 20M 115 BELT PITCH
GATES SYNCH BELT GT3 267 3MGT 9
OPTIBELT 1778 14M 40 HIPO 1082627
OPTIBELT 645-5M-15MM HTD BELT 5M PITCH
OPTIBELT 305 5MHP 25 1922339
OPTIBELT HTD TIMING BELT 700 5M 1577ZA
GATES HTD 2590 14M 40 BELT PITCH
GATES SYNCH BELT GT3 231 3MGT 9
GATES HTD BELT 5M PITCH HTD 1100 5M 15
GATES HTDBELT 3M PITCH HTD 420 3M 15