Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 3800 20M 170 BELT 20MM PITCH
GATES HTD 3800 20M 170 BELT 20MM PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 3800 20M 170
rubix:
101A8631
manufacturer :
9293-00719
ean:
5412571276893
Technical specifications
Profile
20M
Primitive length
3800
mm
Belt width
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 3800 20M 170 BELT 20MM PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
3800
mm
Belt width
170
mm
Pitch
20
mm
Material
CR
Number of teeth
190
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,767.30
excl. VAT
/
Each
£
3,320.76
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 1480 8M 30 HIPO 1082321
MECALINE 535.5M440 894792
GATES HTDBELT 3M PITCH HTD 330 3M 6
GATES HTD BELT 5M PITCH HTD 225 5M 9
GATES 5M HTDSLEEVE HTD 305 5M 2800
OPTIBELT 1080 8MHP 2077ZA OMEGA HP BELT 1080-8MHP-20MM
GATES HTDBELT5MPITCH HTD 950 5M 25
OPTIBELT 111 3M 15 1648041
OPTIBELT 2100 14M 115 HIPO 1082653
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 62 9239-03500
OPTIBELT 2525 5M 25 1822827
OPTIBELT HTD TIMING BELT 1100 5M 1577ZA
OPTIBELT 4326 14M 115 HIPO 1082752
GATES HTDBELT3MPITCH HTD 591 3M 15
MECALINE 1680.8M440 894902