Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5400 20M 170 HTD BELT 20M PITCH 2400 20M 170
GATES HTD 5400 20M 170 HTD BELT 20M PITCH 2400 20M 170
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5400 20M 170
rubix:
101A8283
manufacturer :
9293-00724
ean:
5412571276923
Technical specifications
Profile
20M
Primitive length
5400
mm
Belt width
170
mm
See all Specifications
Product details
Technical specifications
Product details : GATES HTD 5400 20M 170 HTD BELT 20M PITCH 2400 20M 170
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
5400
mm
Belt width
170
mm
Pitch
20
mm
Material
CR
Number of teeth
270
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,814.91
excl. VAT
/
Each
£
4,577.89
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 2080 8M 50 HIPO 1082427
OPTIBELT HTD TIMING BELT 2800 14M 5577ZA
OPTIBELT 1280 D8M 30 1963234
GATES HTDBELT 3M PITCH HTD 159 3M 9
GATES GT3 BELT 208-2MGT3-6
GATES HTD 784 14M 170 HTD BELT 14M PITCH 784 14M 170
MEGADYNE 1400-RPP14-40 TIMING BELT SINGLE SIDED
OPTIBELT 1790 5M 977ZA HTD TIMING BELT 1790-5M-9MM
GATES HTD BELT 3M PITCH HTD 477 3M 15
OPTIBELT 4578 14M 85 HIPO 1082761
GATES HTD BELT 8M PITCH HTD 2080 8M 50
GATES HTDBELT3MPITCH HTD 681 3M 15
GATES HTD BELT 8M PITCH HTD 1128 8M 85
GATES HTD 784 14M 40 HTD BELT 14M PITCH 784 14M 40
GATES HTDBELT 3M PITCH HTD 447 3M 9