Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5800 20M 230 BELT PITCH
GATES HTD 5800 20M 230 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5800 20M 230
rubix:
101A8278
manufacturer :
9293-00741
ean:
5412571277043
Technical specifications
Profile
20M
Primitive length
5800
mm
Belt width
230
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 5800 20M 230 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
5800
mm
Belt width
230
mm
Pitch
20
mm
Material
CR
Number of teeth
290
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,556.31
excl. VAT
/
Each
£
6,667.57
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 1600 8M 85 HIPO 1082357
GATES BELT HTD 1176 8M 20
OPTIBELT 1400 14MHP 170 1952393
GATES 9275-09088 PC2 8MGT-1760-62
OPTIBELT 4578 14MHP 170 1814774
GATES HTD BELT 3M PITCH HTD 105 3M 9
OPTIBELT HTD TIMING BELT 282 3M 977TD
GATES 3M HTDSLEEVE HTD 159 3M 2800
GATES HTD BELT 5M PITCH HTD 280 5M 9
OPTIBELT 210 3MHP 15 1596077
OPTIBELT 1248 D8M 50 1758955
OPTIBELT HTD TIMING BELT 1870-5M-15MM
GATES GT4 1800 8MGT 20 POWERGRIP GT4
GATES HTDBELT3MPITCH HTD 981 3M 15
GATES 5M HTDSLEEVE HTD 700 5M 2800