Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5800 20M 290 BELT PITCH
GATES HTD 5800 20M 290 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5800 20M 290
rubix:
101A8277
manufacturer :
9293-00756
ean:
5412571277111
Technical specifications
Profile
20M
Primitive length
5800
mm
Belt width
290
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 5800 20M 290 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
5800
mm
Belt width
290
mm
Pitch
20
mm
Material
CR
Number of teeth
290
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,990.08
excl. VAT
/
Each
£
8,388.10
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 843 3M 6 1871556
GATES 9308-10052 SYNCHRONOUS BELT LL HTD 3M 9 GLASS - PER MTR
GATES 9327-50135 GTX 776 8MX 20
OPTIBELT 843 3M 15 1557494
OPTIBELT HIGH POWER T/BELT 1160-8MHP-50MM
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 62 9239-03280
OPTIBELT 225 3M 9 1525453
MECALINE 1680.8M440 894902
GATES 9293-42660 HTD 171 3M 15
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4326 20 9239-04309
GATES GTX 640 8MX 30 POLYCHAIN BELT
GATES HTD BELT 8M PITCH HTD 2080 8M 30
OPTIBELT 2525 5M 9 1687691
GATES SYNCH BELT GT3 285 3MGT 15
OPTIBELT 2104 8M 50 1820834