Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 6200 20M 230 BELT PITCH
GATES HTD 6200 20M 230 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 6200 20M 230
rubix:
101A8274
manufacturer :
9293-00742
ean:
5412571277050
Technical specifications
Profile
20M
Primitive length
6200
mm
Belt width
230
mm
See all Specifications
Product details
Technical specifications
Product details : GATES HTD 6200 20M 230 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
6200
mm
Belt width
230
mm
Pitch
20
mm
Material
CR
Number of teeth
310
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,924.24
excl. VAT
/
Each
£
7,109.09
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 440 8M 85 HIPO 1081838
OPTIBELT HTD TIMING BELT 1890 14M 5577ZA
GATES HTD BELT 8M PITCH HTD 600 8M 50
GATES DOUBLE SIDED HTD BELT TP HTD 890 5M 15
OPTIBELT 416 8M 85 1825721
GATES HTD BELT 8M PITCH HTD 2000 8M 50
GATES HTDBELT5MPITCH HTD 950 5M 25
OPTIBELT 1328 8M 30 HIPO 1082272
OPTIBELT 2504 8M 50 1898522
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3136 20
OPTIBELT HTD TIMING BELT 2272 8M 8577ZA
GATES HTD 1190 14M 170 BELT PITCH
OPTIBELT 1584 8M 50 HIPO 1082347
GATES HTDBELT5MPITCH HTD 935 5M 9
GATES HTDBELT3MPITCH HTD 582 3M 6