GATES HTD BELT 5M PITCH HTD 375 5M 15


PowerGrip HTD Synchronous Belt

References
gates:375 5M 15
rubix:102A6414
manufacturer :9293-32038
ean:5412571279016
brand logo
brand logo
Technical specifications
Profile5M
Primitive length375 mm
Belt width15 mm
See all Specifications

Product details : GATES HTD BELT 5M PITCH HTD 375 5M 15


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease. oil, and moisture
Nylon tooth facing provides a durable wear surface for long service life
Thirty percent increase in horsepower ratings, as compared to traditional timing belts
Eliminates lubrication and re-tensioning to reduce maintenance and labor required on drives

Technical specifications


Attributes
Profile5M
Primitive length375 mm
Belt width15 mm
Pitch5 mm
MaterialCR
Number of teeth75
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
  • Usually arrives within 14 working days