PowerGrip Timing Belt
Profile | mxl |
---|---|
Primitive length | 7.6 '' |
Belt width | 3.2 mm |
Profile | mxl |
---|---|
Primitive length | 7.6 '' |
Belt width | 3.2 mm |
Pitch | 2.03 mm |
Material | cr |
Number of teeth | 95 |
Height | 1.14 mm |
Primitive length (mm) | 193.04 mm |
Usually arrives within 14 working days