GATES MXL TBLTSLEEVE 976 MXL 1800


PowerGrip Timing Belt

References
gates:976-MXL
rubix:100A3937
ean:5412571212174
brand logo
brand logo
Technical specifications
Profilemxl
Primitive length9.76 ''
Pitch2.03 mm
See all Specifications

Product details : GATES MXL TBLTSLEEVE 976 MXL 1800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
Profilemxl
Primitive length9.76 ''
Pitch2.03 mm
Materialcr
Number of teeth122
Height1.14 mm
Primitive length (mm)247.9 mm
Show UNSPSC/ECL@SS
£ 2,695.42 excl. VAT
/ Each
£ 3,234.50 incl. VAT
  • In stock: Next day delivery