GATES TIMINGBELT XL PITCH 270 XL 037


PowerGrip Timing Belt

References
gates:270 XL 037
rubix:102A9849
manufacturer :9277-40812
ean:5412571234350
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length27 ''
Belt width9.525 mm
See all Specifications

Product details : GATES TIMINGBELT XL PITCH 270 XL 037


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length27 ''
Belt width9.525 mm
Pitch5.08 mm
MaterialCR
Number of teeth135
Height2.3 mm
Primitive length (mm)685.8 mm
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
  • Usually arrives within 14 working days