GATES XL TBLTSLEEVE 350 XL 1800


PowerGrip Timing Belt

References
gates:350-XL
rubix:106A1242
ean:5412571211658
brand logo
brand logo
Technical specifications
Profilexl
Primitive length35 ''
Pitch5.08 mm
See all Specifications

Product details : GATES XL TBLTSLEEVE 350 XL 1800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
Profilexl
Primitive length35 ''
Pitch5.08 mm
Materialcr
Number of teeth175
Height2.3 mm
Primitive length (mm)889 mm
Show UNSPSC/ECL@SS
£ 2,633.85 excl. VAT
/ Each
£ 3,160.62 incl. VAT
  • In stock: Next day delivery