GATES TIMING BELT L PITCH 187 L 075


PowerGrip Timing Belt

References
gates:187 L 075
rubix:103A4019
manufacturer :9257-32018
ean:5412571224672
brand logo
brand logo
Technical specifications
Profilel
Primitive length18.7 ''
Belt width19.05 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 187 L 075


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
Profilel
Primitive length18.7 ''
Belt width19.05 mm
Pitch9.52 mm
Materialfiberglass (tensile cord);neoprene (body);nylon (tooth facing)
Number of teeth50
Height3.5 mm
Primitive length (mm)474.98 mm
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
  • In stock: Next day delivery