GATES TIMINGBELTLPITCH 630 L 050


PowerGrip Timing Belt

References
gates:630 L 050
rubix:102A5463
manufacturer :9277-50624
ean:5412571245202
brand logo
brand logo
Technical specifications
Profilel
Primitive length63 ''
Belt width12.7 mm
See all Specifications

Product details : GATES TIMINGBELTLPITCH 630 L 050


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
Profilel
Primitive length63 ''
Belt width12.7 mm
Pitch9.52 mm
Materialchloroprene (core);fiberglass (tensile cord);nylon (fabric cover);neoprene (body)
Number of teeth168
Height3.5 mm
Primitive length (mm)1600.2 mm
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
  • Usually arrives within 14 working days