GATES TIMINGBELT L PITCH 660 L 075


PowerGrip Timing Belt

References
gates:660 L 075
rubix:102A5041
manufacturer :9277-50637
ean:5412571245325
brand logo
brand logo
Technical specifications
ProfileL
Primitive length66 ''
Belt width19.05 mm
See all Specifications

Product details : GATES TIMINGBELT L PITCH 660 L 075


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length66 ''
Belt width19.05 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth176
Height3.5 mm
Primitive length (mm)1676.4 mm
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
  • Usually arrives within 14 working days