PowerGrip Timing Belt
Profile | L |
---|---|
Primitive length | 45 '' |
Pitch | 9.52 mm |
Profile | L |
---|---|
Primitive length | 45 '' |
Pitch | 9.52 mm |
Material | Fiberglass (Tensile Cord);Nylon;Rubber |
Number of teeth | 120 |
Height | 3.5 mm |
Primitive length (mm) | 1143 mm |
In stock: Next day delivery