GATES 925742070 POWERGRIP CTB SYNCHRONOUS BELT 700-H-100
PowerGrip Timing Belt
See technical informationReferences
Gates:700 H 100
Rubix:102A4631
Manufacturer :925742070
EAN:5412571225433

Product details : GATES 925742070 POWERGRIP CTB SYNCHRONOUS BELT 700-H-100
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
- Maintenance-free and long service life.
Applications
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Technical specifications
Attributes
| Profile | h |
|---|---|
| Primitive length | 70 '' |
| Belt width | 25.4 mm |
| Pitch | 12.7 mm |
| Material | cr |
| Number of teeth | 140 |
| Height | 4 mm |
| Primitive length (mm) | 1778 mm |
Show UNSPSC/ECL@SS
£ 174.20 excl. VAT
/ 5 pieces
£ 209.04 incl. VAT
- Usually arrives within 14 working days
