GATES H TBLTSLEEVE 420 H 1800


PowerGrip Timing Belt

References
gates:420-H
rubix:133A2065
ean:5412571217445
brand logo
brand logo
Technical specifications
ProfileH
Primitive length42 ''
Belt width457 mm
See all Specifications

Product details : GATES H TBLTSLEEVE 420 H 1800


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length42 ''
Belt width457 mm
Pitch12.7 mm
MaterialCR
Number of teeth84
Height4 mm
Primitive length (mm)1066.8 mm
Show UNSPSC/ECL@SS
£ 3,606.97 excl. VAT
/ Each
£ 4,328.36 incl. VAT
  • In stock: Next day delivery