PowerGrip Timing Belt
Profile | xh |
---|---|
Primitive length | 98 '' |
Belt width | 50.8 mm |
Profile | xh |
---|---|
Primitive length | 98 '' |
Belt width | 50.8 mm |
Pitch | 22.22 mm |
Material | fiberglass (tensile cord);neoprene (body);nylon (tooth facing) |
Number of teeth | 112 |
Height | 11.4 mm |
Primitive length (mm) | 2489.2 mm |
Usually arrives within 14 working days