GATES 929333050 POWERGRIP HTD SYNCHRONOUS BELT 500-5M-25
PowerGrip Timing Belt
See technical informationReferences
Gates:HTD 500 5M 25
Rubix:103A6148
Manufacturer :929333050
EAN:5412571279252

Product details : GATES 929333050 POWERGRIP HTD SYNCHRONOUS BELT 500-5M-25
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves.
Special curvilinear tooth form improves stress distribution and allows higher overall loading.
Neoprene body provides protection against grime, grease, oil and moisture.
Special curvilinear tooth form improves stress distribution and allows higher overall loading.
Neoprene body provides protection against grime, grease, oil and moisture.
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 500 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | cr |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 105.55 excl. VAT
/ 5 pieces
£ 126.66 incl. VAT
- Usually arrives within 14 working days
