References
SMC:MXJ4-10
Rubix:392A8518

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 4.5 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MXJ4-10 AIR SLIDE TABLE
Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x43x30 mm |
|---|---|
| Logistic Weight | 68 g |
| Type | air slide table |
| Cylinder diameter | 4.5 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 4.5 |
Show UNSPSC/ECL@SS
£ 251.08 excl. VAT
/ Each
£ 301.30 incl. VAT
- Usually arrives within 14 working days