References
SMC:MXQ-AT12-X11
Rubix:393A9881
Manufacturer :00095471

Technical specifications
| Type | retraction end |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC MXQ-AT12-X11 STROKE ADJUSTER
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0. 05mm. The bearing is a recirculating linear guide in a stainless steel housing.
Strengths
•Rotary table w/external shock absorber
Four bore sizes available
High precision or basic type available
90 and 180 rotation available
Auto switch capable
Four bore sizes available
High precision or basic type available
90 and 180 rotation available
Auto switch capable
Technical specifications
Attributes
| Type | retraction end |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 15 mm |
| Design size | 12 |
| Series | mxq |
Show UNSPSC/ECL@SS
£ 53.25 excl. VAT
/ Each
£ 63.90 incl. VAT
- Delivery usually within ( 8 ) days