SMC IR3020-F04 PRECISION REGULATOR


Precision Regulator Series IR3000

References
smc:IR3020-F04
rubix:123A6000
IR1000~3000, Precision Regulator
brand logo
Technical specifications
TypeIR3000 Controller
See all Specifications

Product details : SMC IR3020-F04 PRECISION REGULATOR


Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
•Precision regulator
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models

Body Size: 3 (IR3000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 2 (0.01~0.8MPa [IR1000/2000] or 0.01~0.8MPa [IR3000])
Thread: F [G(PF)]
Port Size: 04 (1/2 [IR3000 Only])
Accessory: None
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)67x148x66 mm
Logistic Weight657 g
TypeIR3000 Controller
Show UNSPSC/ECL@SS
£ 156.63 excl. VAT
/ Each
£ 187.96 incl. VAT
  • Delivery usually within ( 4 ) days