FESTO 533192 CONNECTING CABLE


Connecting cable

References
festo:VMPA-KMS1-24-2.5
rubix:107A5733
ean:4052568086398
brand logo
brand logo
Technical specifications
TypeConnecting cable

Product details : FESTO 533192 CONNECTING CABLE


Connection cable VMPA-KMS1-24-2,5 for multipole connection to valve terminal type 32 MPA. Protection class =(* IP65, * according to IEC 60529), ambient temperature for movable cable routing=0 - 70 °C, min. Cable bending radius=171 mm, electrical connection=cable with plug, cable structure=25 x 0.34 mm²

Technical specifications


Attributes
TypeConnecting cable
Show UNSPSC/ECL@SS
£ 59.35 excl. VAT
/ Each
£ 71.22 incl. VAT
  • Usually arrives within 14 working days