References
SMC:AMC320-F02
Rubix:122A1598
Manufacturer :AMC320-F02
EAN:3618035581103
Documents
Product details : SMC AMC320-F02 EXHAUST CLEANER
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
Strengths
Fluid: compressed air
Effective area mm 2 (Cv):
male thread style 16 (0.88) - 550 (31);
female thread style 12 (0.66) - 55 (3.1)
Noise reduction: 35db or more
Oil mist removal: 99.9% or more
Element supply pressure: 0.1MP or less
Ambient & fluid temperature: 5 - 60° C
Technical specifications
Attributes
| Type | amc, exhaust cleaner |
|---|
Show UNSPSC/ECL@SS
£ 82.07 excl. VAT
/ Each
£ 98.48 incl. VAT
- Delivery usually within ( 22 ) days
