References
SMC:IR2010-F02
Rubix:80221827
Manufacturer :IR2010-F02
Documents
Product details : SMC IR2010-F02 PRECISION REGULATOR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
•Precision regulator
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models
Body Size: 2 (IR2000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 1 (0.01~0.4MPa [IR1000/2000] or 0.01~0.4MPa [IR3000])
Thread: F [G(PF)]
Port Size: 02 (1/4 [IR2000/3000])
Accessory: None
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models
Body Size: 2 (IR2000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 1 (0.01~0.4MPa [IR1000/2000] or 0.01~0.4MPa [IR3000])
Thread: F [G(PF)]
Port Size: 02 (1/4 [IR2000/3000])
Accessory: None
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|
Show UNSPSC/ECL@SS
£ 112.55 excl. VAT
/ Each
£ 135.06 incl. VAT
- Delivery usually within ( 4 ) days
