SMC ARP20-F01E DIRECT OPERATED PRECISION REGULATOR

Precision Regulator

See technical informationSee documents

References

SMC:ARP20-F01E
Rubix:123A1820
Manufacturer :00545591
EAN:3618035552745
brand logo

Technical specifications

Min. service pressure 0.05 bar
Max. service pressure4 bar

Documents

Product details : SMC ARP20-F01E DIRECT OPERATED PRECISION REGULATOR


Precise pressure control and pressure adjustment can be critical factors when working with either pressure fed fluids, air pilot regulator supply or during test and inspection applications. R&D engineers from SMC, the world leaders in pneumatic technology, have long recognised this fact and have now developed a new, improved, range of direct operated precision regulators, Series ARP 20/30/40.Developed using SMC´s extensive knowledge of direct operated regulators, Series ARP now offers several advantages over previous SMC models including a decrease in air consumption by up to 80% compared to previous models – less than 1 ℓ/min (ANR) at 0,4 MPa - more precise pressure adjustment – repeatability is within ±1% and sensitivity is now within 0,2% of Full Scale.Further benefits of this new modular regulator range include digital pressure gauges fitted as standard and reverse flow functionality.
•Air consumption decrease by 80% from the existing product (ARP3000).
•Allows precise control of air pressure.
•Standard backflow function (ARP20K/30K/40K).
•Standard digital presure switches.
•Compatible with the new AC spacers.

Size: 20
Backflow Function: None
Thread: F (G)
Port Size: 01 (1/8)
Accessory: E (Square Embedded Pressure Gauge w/Limit Indicator)
Specifications: 0.005 to 0.4MPa Setting
Pressure Unit: Nameplate & Pressure Gauge in Imperial Units

Technical specifications


Attributes
Min. service pressure 0.05 bar
Max. service pressure4 bar
£ 62.20 excl. VAT
/ Each
£ 74.64 incl. VAT
  • Delivery usually within ( 4 ) days