RECTUS PLUG 22SFIW17SXN


Premium Quick Coupling with ARO Profile, Series 22

References
rectus:22SFIW17SXN
rubix:155A1971
ean:4039747112383
brand logo
brand logo

Product details : RECTUS PLUG 22SFIW17SXN


Parker's Premium Quick Coupling Series 22 is a coupling system with ARO profile which is most common in Benelux countries, Switzerland as well as in South Africa. The series 22 is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. It's especially suited to use with gaseous media in industry. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Assembly Time: 0
Connection Thread Size (inch): 3/8
Connection Type: Female Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 800
Hex Size: 19
Length: 35
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Quantity Per Box: 10
Type: Plug
Valve Included: No
Version: Single Shut-Off
Weight: 0.240, 0.530

Technical specifications


Attributes
No attributes to display for this product
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
  • Usually arrives within 14 working days