RECTUS 6MM PLUG 21SFRP06MPN


Quick Coupling, European profile, ND 5 (Series 21)

References
rectus:21SFRP06MPN
rubix:154A9575
ean:4039747773218
brand logo
brand logo

Product details : RECTUS 6MM PLUG 21SFRP06MPN


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Application: Energy Management, Electronics, Industrial Machinery, Medical
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Coupler
Connection Size: 6
Connection Size: 6 mm
Connection Type: Push-In
Coupling Half: Plug
Coupling Half: Plug - Safety
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550 L/min (air), 2.7 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Pneumatic Media, Steam, Water
Function: Straight-Through
Hex Size: 17
Industry: Electronics, General Industrial, Healthcare & Life Sciences
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: n/a
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: NBR
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Type: Without Valve
Version: Double Shut-Off
Weight: 0.0156

Technical specifications


Attributes
No attributes to display for this product
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
  • Usually arrives within 14 working days