HYDRAMATICS 19SFIW13SXN 1/4IN BSPP FEM PLUG STEEL PCL STYLE


Premium Quick Coupling with English Industrial Profile, Series 19

References
rectus:19SFIW13SXN
rubix:80188660
ean:4039747102681
brand logo
brand logo

Product details : HYDRAMATICS 19SFIW13SXN 1/4IN BSPP FEM PLUG STEEL PCL STYLE


Parker's coupling system with UltraFlo valve for optimum flow and low pressure drop. This quick coupling with an English industrial profile is easy to use and due to the single-hand operation easy and fast connection is possible. Robust coupling in slim design mainly for pneumatic applications. The steel sleeve counters oscillating forces. The high insertion depth is guaranteed by an optimised plug guide.

Markets:
- Machinery Construction
- Industrial

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Female Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 660
Hex Size: 17
Length: 46
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
No attributes to display for this product
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
  • In stock: Next day delivery