48KBTF09FVX KOPPLINGSKROPP


Quick Coupling made of Thermoplastic with Parker Profile, Series 48

References
rectus:48KBTF09FVX
rubix:246A9986
ean:4039747541152
brand logo
brand logo

Product details : 48KBTF09FVX KOPPLINGSKROPP


Parker's Quick Coupling Series 48 made of POM and PVDF has been developed for use in the medical, chemical, food handling, pharmaceutical and laboratory technology industries. The system is also available in a solid plastic design (RectuChem+). Here the metal springs are replaced by springs made of PEEK, an extremely resistant synthetic material.

The coupling system is developed for single-hand operation. The color coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling. The coupling is also available with no valve for a straight-through system.


Markets:

- Machinery Construction

- Automotive

- Process

- Life Science

- Industrial


Features/Benefits:

- Splash proof design - Plug is sealing prior to opening the valve.

- Only provider of a complete thermoplastic coupling (with PEEK spring)

- No mix-ups between media due to the color coding of coupling and plug

- Single-hand operation for easy and fast connection


Applications:

- Food and chemical processing

- Bio fluid transfer

- Thermal Management

Color: Standard
Connection Type: Hose Barb
Diameter: 7
Division: Low Pressure Connectors Europe Division
Flow Rate: 760
Hex Size: 21
Hose I.d.: 9
Length: 81
Material: PVDF (with metal spring)
Maximum Operating Pressure: 8
Maximum Operating Temperature: 120
Minimum Operating Temperature: -20
Outside Diameter: 26
Seal Material: FKM
Type: Coupling
Valve Included: Yes
Version: Double Shut-Off

Technical specifications


Attributes
No attributes to display for this product
£ 43.57 excl. VAT
/ Each
£ 52.28 incl. VAT
  • Usually arrives within 14 working days