289280 B-PP 100G PRESSED STEEL FIXED CASTOR WHEEL
Pressed steel fixed castor, medium duty design, with top plate fitting Polypropylene wheel
See technical informationReferences
Blickle:B-PP 100G
Rubix:221A2407
Manufacturer :289280
EAN:4047526289287


Technical specifications
| Load capacity | 160 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
Product details : 289280 B-PP 100G PRESSED STEEL FIXED CASTOR WHEEL
Bracket: B series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
Wheel: PP series
- high-quality polypropylene, impact resistant, hardness 60 Shore D, colour black
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Technical specifications
Attributes
| Load capacity | 160 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
| Wheel housing/rim material | polypropylene |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | black |
| Plate length | 100 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days