BLICKLE 754976 L-POTH 250K-3-ST
Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-top' Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre
See technical informationReferences
Blickle:L-POTH 250K-3-ST
Rubix:213A2708
Manufacturer :754976
EAN:4047526115197




Technical specifications
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 250 mm |
| Wheel width | 50 mm |
Product details : BLICKLE 754976 L-POTH 250K-3-ST
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POTH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour natural white
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 250 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | grey |
| 295 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 197.52 excl. VAT
/ Each
£ 237.02 incl. VAT
- Usually arrives within 14 working days