BLICKLEBPPN100G WHEEL
Pressed steel swivel castor, with bolt hole Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, electrically conductive, non-marking
See technical informationReferences
Blickle:B-PPN 100G
Rubix:220A0803
Manufacturer :471029
EAN:4047526471026


Technical specifications
| Load capacity | 160 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
Product details : BLICKLEBPPN100G WHEEL
Bracket: LER series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour black
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, PATH
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Technical specifications
Attributes
| Logistic Weight | 481 g |
|---|---|
| Load capacity | 160 kg |
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
| Wheel housing/rim material | polypropylene |
| Running sole/tire material | polypropylene |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | beige |
| Plate length | 100 mm |
| 125 mm | |
| 37 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days