Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON SWIVEL PLATE BRAKE 300MM 3000KG
NYLON SWIVEL PLATE BRAKE 300MM 3000KG
NYLON SWIVEL PLATE BRAKE 300MM 3000KG
References
bil castors & wheels:
BZQ300NYBJSWB
rubix:
377A3936
Technical specifications
Load capacity
3000
kg
Wheel diameter
300
mm
Product details
Technical specifications
Product details : NYLON SWIVEL PLATE BRAKE 300MM 3000KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
300mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
3000
kg
Wheel diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
491.73
excl. VAT
/
Each
£
590.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR
NYLON SWIVEL PLATE 125MM 300KG
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX V51A125NYJP05HD FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V81Q080NYPP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL PLAIN BO
SPARTEX V522RNB SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
BLICKLE 160MMDRUMBRAKECASTOR BH-GTH-160K-TB
SPARTEX V829PNB FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE WHEEL PK302/25-75R
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
BLICKLE SWIVEL CASTOR LK-POEV-125K-1
BLICKLE 759169 CASTOR SWILVEL BRAKE LUH-ALTH 127K-FI EACH