MECALINE 853504 PRESSURE GAUGE BOX ABS 50MM DIA 1/4IN 0/10BAR


PRESSURE GAUGE ABS CASE - BOTTOM BRASS CONNECTION

References
mecaline:853504
rubix:216A3466
ean:3660338095979
PRESSURE GAUGE BOX ABS VERTICAL FITTING Connecting diameter '' 1/4 CLASSE 2.5 VERTICAL 1/4' 0/10B
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameter1/4 ''
See all Specifications

Product details : MECALINE 853504 PRESSURE GAUGE BOX ABS 50MM DIA 1/4IN 0/10BAR


ABS Case with Acrylic glass sight glass. Botton brass connection 1/4". For non-corrosive fluid between -20° and +60°C. Bourdon tube. Class 2.5 in Ø 40 and Ø 50 - Class 1.6 in Ø 63. Complies with EN 837-1.

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameter1/4 ''
Materialabs
Outer diameter50 mm
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
  • Usually arrives within 14 working days