References
Aventics:1827231047
Rubix:153A4228
Manufacturer :1827231047
EAN:3661475926355


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (back port) |
Product details : AVENTICS PRESSURE GAUGE 1827231047
Pressure gauge, PG1-SNL series
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (back port) |
| Material | acrylonitrile butadiene styrene (housing); brass (thread); polystyrene (viewing window) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Delivery usually within ( 5 ) days