References
Aventics:R412007867
Rubix:273A9050
Manufacturer :R412007867
EAN:3661475989084


Technical specifications
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS R412007867
Pressure gauge, Series PG1-SAS-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | acrylonitrile butadiene styrene (housing); brass (thread); polystyrene (viewing window) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 25.32 excl. VAT
/ Each
£ 30.38 incl. VAT
- Usually arrives within 14 working days