Tube Pressure Gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 6 bar |
Connecting diameter | G 1/2 BSP '' |
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 6 bar |
Connecting diameter | G 1/2 BSP '' |
Material | Stainless Steel |
Outer diameter | 100 mm |
Type | Tube Pressure Gauge |
Usually arrives within 14 working days