References
Aventics:3530200120
Rubix:153A7274
Manufacturer :3530200120
EAN:3661475934947


Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS PRESSURE GAUGE 3530200120
Pressure gauge, PG1-STD series
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene; seal: ptfe |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 33.81 excl. VAT
/ Each
£ 40.57 incl. VAT
- Delivery usually within ( 5 ) days